Beli tap drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)
    Mulai

    Rp1.599.900

    OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)
    atribut:
    • Number of Flutes: 2
    • Chamfer: 2.5P
    • Chamfer Lcf: 2.5P
    • Helix Angle (°): Tap: 45. Drill: 45
    • Material: High vanadium high speed (high speed steel) HSSE
    • Precision: OH3
    • Processing: For a through hole
    • Screw Type: M
    • Surface Processing: V coating (composite multilayer coating)
  2. K55 HSS Drill and Tap Set (Set Alat Tap dan Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    K55 HSS Drill and Tap Set (Set Alat Tap dan Bor)
    atribut:
    • Size: M3, M4, M5, M6, M8 & M10
  3. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  4. BOSCH Set Mata Bor & Tap (Drill Bit & Tap Set)
    Mulai

    Rp999.900

    BOSCH Set Mata Bor & Tap (Drill Bit & Tap Set)
    Deskripsi:
    These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 27112703
    • Drill Sizes: #21; #25; #29; #36; #7
    • Features: Laser-Etched Marking On Tap; Rolled Tap Threads; T-Handle Tap Wrench
    • Includes: Drill Bit
    • Largest Drill Bit Dia.: #36
    • Largest Thread Size: #10-32
    • Measurement System: Fractional Inch
    • Number of Pieces: 11
    • Smallest Drill Bit Dia.: #7
    • Smallest Thread Size: 5/16\"-18
    • Tap Chamfer: Taper
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Series: BDT
    • Tap Sizes Included: #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Sizes Included: #6-32; #8-32; #10-24; #10-32; 1/4\"-20; 5/16\"-18; 3/8\"-16; 7/16\"-14; 1/2\"-13
    • Thread per Inch: 13; 14; 16; 18; 20; 24; 32
  5. Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)
    Mulai

    Rp5.899.900

    Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)
    Deskripsi:
    -A set containing spiral tap and pilot hole drill for standard steel.-Work Material: Standard Steel
    atribut:
    • Material: High Speed Steel (SKH)
    • Purpose of Use: Work Material: Standard Steel
  6. Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    Mulai

    Rp559.900

    Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)
    atribut:
    • Set contents (unit): Plug x 1,Bottom x 1
    • Precision: 1b type
    • Purpose of Use: Work Material: Flexible Material such as aluminum.
  7. TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    Mulai

    Rp119.900

    TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 2.5
    • Chamfer: 2.5
    • Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  8. IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    42%
    Mulai

    Rp2.699.900

    IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)
    Deskripsi:
    Usage:Work materials: Normal steel.
    atribut:
    • Material: High speed steel (SKH)
  9. Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)
    Mulai

    Rp5.199.900

    Ishihashi Seiko Tap and Drill Set for Stainless Steel (Set Alat Tap dan Bor)
    Deskripsi:
    -A set containing jet tap, spiral tap and pilot hole drill for stainless steel and difficult-to-cut materials.-Work Material: Stainless Steel, Difficult-to-Cut Material
    atribut:
    • Material: Cobalt High Speed Steel (HSCO-M42)
  10. Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)
    Deskripsi:
    Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.
    atribut:
    • Flash Point: > 57°F / 14°C
    • Density: 6.29 lb/gal / 755 g/L
    • Corrosion: Meets AMS 2644 requirements
    • Non Volatile Residue (ppm): <50
    • NPE-Free: Yes
  11. IRWIN HANSON Set Mata Bor & Tap (Drill Bit & Tap Set)
    Mulai

    Rp1.699.900

    IRWIN HANSON Set Mata Bor & Tap (Drill Bit & Tap Set)
    Deskripsi:
    These sets contain high-speed steel drill bits that provide good wear resistance in general purpose holemaking applications in a range of materials, including ferrous and non-ferrous metals. The sets also contain carbon steel taps, which are an economical choice for internal-threading applications in maintenance operations.
    atribut:
    • UNSPSC: 27112801
    • Coolant Fed: Non-Coolant Through
    • Dimensions Standard: Fractional Inch
    • Drill Bit Dia. Included: #35; #7; #21; #25; #29; #43
    • Drill Bit Finish: Bright (Uncoated)
    • Drill Bit Material: High Speed Steel
    • Drill Bit Point Angle (°): 135
    • Drill Series: Hanson
    • Drill Sizes: #21; #26; #29; #36; #43; #7
    • Features: 4-Flute Design
    • Finish: Bright Taps; Oxide Drills
    • Impact Rated: No
    • Includes: Plastic Storage Case; T-Handle Tap Wrench
    • Largest Drill Bit Dia.: #16
    • Largest Thread Size: 1/4\"-20
    • Measurement System: Fractional Inch
    • Number of Drills: 6
    • Number of Pieces: 13
    • Number of Taps: 6
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; O; P; S
    • Size Range: #4 to 1/4in
    • Smallest Drill Bit Dia.: #43
    • Smallest Thread Size: #4-40
    • Tap Chamfer: Plug
    • Tap Drill Size (inch): 13/64; 7/64; No. 21; No. 25; No. 29; No. 43
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Number Of Flutes: 4
    • Tap Sizes Included: #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Direction: Right Hand
    • Thread Sizes Included: #4-40; #6-32; #8-32; #10-24; #10-32; 1/4\"-20
    • Thread Standard: UNC
    • Thread Type: SAE
    • Thread per Inch: 20; 32; 40
  12. American Tool Adjustable Wrench PRO Series (Kunci Inggris)
    Mulai

    Rp77.900

    American Tool Adjustable Wrench PRO Series (Kunci Inggris)
    Deskripsi:
    > Ergo handle> Comfortable hand fit> 60% thicker than regular wrench handle> Chrome vanadium steel hardened and tempered> Blister card packaging
  13. CARRSON Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp309.900

    CARRSON Tap and Die Set (Set Alat Tap dan Senai)
    Deskripsi:
    Kualitas dan bentuk barang yang lebih bagus.Untuk ukuran diameter ulir yang kecil maka kita tidak memerlukan mesin bubut untuk membuat ulir missal pada baut dan mur. Hanya dengan menggunakan tangan dengan peralatan Tap dan sney maka kita dapat membuat ulir.Tap adalah untuk membuat ulir dalam (mur), sedangkan Sney adalah untuk membuat ulir luar (baut). Pada bagian pertama dari tulisan ini kita akan membahas cara membuat ulir dalam dengan menggunakan
  14. NACHI Set Mata Bor Hexagonal Iron Work (Drill Bit Set)
    Mulai

    Rp189.900

    NACHI Set Mata Bor Hexagonal Iron Work (Drill Bit Set)
    atribut:
    • Target: Iron, copper, aluminum, plastic, wood
    • Usage Tool: Electric drill, rechargeable drill
  15. TRUSCO Tap Holder T Type (Gagang Tap)
    Mulai

    Rp269.900

    TRUSCO Tap Holder T Type (Gagang Tap)
    Deskripsi:
    If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.
    atribut:
    • Purpose of Use: For thread cutting of taps.
  16. BOSCH Set Mata Bor HSS Twist PointTeQ (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  17. Sherwood Set Mata Bor dan Tap (Drill Bit & Tap Set)
    Mulai

    Rp3.599.900

    Sherwood Set Mata Bor dan Tap (Drill Bit & Tap Set)
    atribut:
    • Material: High Speed Steel
    • Case Type: Metal Case
    • Finish/Coating: Blue
    • Maximum Drill Size: 10.2mm
    • Size System: Metric
    • Minimum Drill Size: 2.5mm
    • Drill Size Included: 10.2. 2.5 3.3 4.2 5.0 6.8 8.5
    • Maximum Tap Size: M12
    • Minimum Tap Size: M3
    • Tap Size Included: M10 M12. M3 M4 M5 M6 M8
    • Part Number: SHR0259960K
Daftar Harga tap drill Terbaru October 2026
OSG Drill Tap (Spiral Tap with Drill) (V-DR-SFT) (Mata Tap)Rp1.599.900
K55 HSS Drill and Tap Set (Set Alat Tap dan Bor)Rp229.900
TEKIRO Tap Handle Ratchet (Gagang Tap)Rp119.900
BOSCH Set Mata Bor & Tap (Drill Bit & Tap Set)Rp999.900
IS Drilling Tap (Drill & Spiral Combination Tap) (Tap Kombinasi)Rp679.900
OSG Spiral Fluted Tap for General Application with OX (Tap Ulir)Rp119.900
Ishihashi Seiko Drill and Spiral Tap for Electric Work (Set Alat Tap dan Bor)Rp5.899.900
Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)Rp559.900
TRUSCO Spiral Fluted Tap (Mata Tap Spiral)Rp119.900
ALDO Mata Gergaji Bundar untuk KayuRp46.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait